TIMKEN

TIMKEN Tapered roller bearing 855-90049

  • ERIKS:11496058
  • Manufacturer:053893096292
Image 1
Save to list

€3,147.42/ pieceexcl. VAT

€3,808.38incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
88.9 mm
Cup Outer diameter
190.5 mm
Total width
127 mm
Sealing
No
With flange
No