TIMKEN

TIMKEN Tapered roller bearing 841-90036

  • ERIKS:11496023
  • Manufacturer:053893855707
Image 1
Save to list

€3,420.33/ pieceexcl. VAT

€4,138.60incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
85.852 mm
Cup Outer diameter
171.45 mm
Total width
125.476 mm
Sealing
No
With flange
No