TIMKEN

TIMKEN Tapered roller bearing 82587-90151

  • ERIKS:11495978
  • Manufacturer:053893413808
Image 1
Save to list

€5,664.31/ pieceexcl. VAT

€6,853.82incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
149.352 mm
Cup Outer diameter
241.3 mm
Total width
131.826 mm
Sealing
No
With flange
No