

€5,138.41/ pieceexcl. VAT
€6,217.48incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 149.352 mm |
Cup Outer diameter | 236.474 mm |
Total width | 131.826 mm |
Sealing | No |
With flange | No |