TIMKEN

TIMKEN Tapered roller bearing 82550-90153

  • ERIKS:11495957
  • Manufacturer:053893412252
Image 1
Save to list

€6,562.69/ pieceexcl. VAT

€7,940.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
139.7 mm
Cup Outer diameter
241.3 mm
Total width
131.826 mm
Sealing
No
With flange
No