TIMKEN

TIMKEN Tapered roller bearing 81630-90111

  • ERIKS:11495940
  • Manufacturer:053893381985
Image 1
Save to list

€20,365.69/ pieceexcl. VAT

€24,642.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
160.02 mm
Cup Outer diameter
244.602 mm
Total width
107.95 mm
Sealing
No
With flange
No