TIMKEN

TIMKEN Tapered roller bearing 81575-90125

  • ERIKS:11495920
  • Manufacturer:053893408538
Image 1
Save to list

€20,425.63/ pieceexcl. VAT

€24,715.01incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
146.05 mm
Cup Outer diameter
244.602 mm
Total width
107.95 mm
Sealing
No
With flange
No