TIMKEN

TIMKEN Tapered roller bearing 799-90133

  • ERIKS:11495879
  • Manufacturer:053893093161
Image 1
Save to list

€3,486.84/ pieceexcl. VAT

€4,219.08incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
128.524 mm
Cup Outer diameter
206.502 mm
Total width
107.95 mm
Sealing
No
With flange
No