TIMKEN

TIMKEN Tapered roller bearing 797-90130

  • ERIKS:11440900
  • Manufacturer:053893092423
Image 1
Save to list

€3,596.95/ pieceexcl. VAT

€4,352.31incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
130 mm
Cup Outer diameter
206.375 mm
Total width
107.95 mm
Sealing
No
With flange
No