TIMKEN

TIMKEN Tapered roller bearing 797-90129

  • ERIKS:12832889
  • Manufacturer:053893380261
Image 1
Save to list

€3,596.95/ pieceexcl. VAT

€4,352.31incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
130.048 mm
Cup Outer diameter
206.502 mm
Total width
107.95 mm
Sealing
No
With flange
No