TIMKEN

TIMKEN Tapered roller bearing 795-90129

  • ERIKS:11495852
  • Manufacturer:053893380001
Image 1
Save to list

€3,471.28/ pieceexcl. VAT

€4,200.25incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
120.65 mm
Cup Outer diameter
206.502 mm
Total width
107.95 mm
Sealing
No
With flange
No