TIMKEN

TIMKEN Tapered roller bearing 795-90128

  • ERIKS:11495851
  • Manufacturer:053893091907
Image 1
Save to list

€3,538.03/ pieceexcl. VAT

€4,281.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
120.65 mm
Cup Outer diameter
206.375 mm
Total width
107.95 mm
Sealing
No
With flange
No