

€2,049.63/ pieceexcl. VAT
€2,480.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 104.902 mm |
Cup Outer diameter | 180.086 mm |
Total width | 104.902 mm |
Sealing | No |
With flange | No |