TIMKEN

TIMKEN Tapered roller bearing 787-90085

  • ERIKS:11495839
  • Manufacturer:053893091013
Image 1
Save to list

€2,049.63/ pieceexcl. VAT

€2,480.05incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
104.902 mm
Cup Outer diameter
180.086 mm
Total width
104.902 mm
Sealing
No
With flange
No