TIMKEN

TIMKEN Tapered roller bearing 783-90243

  • ERIKS:11495828
  • Manufacturer:053893090665
Image 1
Save to list

€2,261.11/ pieceexcl. VAT

€2,735.94incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
100.076 mm
Cup Outer diameter
180.086 mm
Total width
104.902 mm
Sealing
No
With flange
No