

€2,213.39/ pieceexcl. VAT
€2,678.20incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 100 mm |
Cup Outer diameter | 180 mm |
Total width | 104.775 mm |
Sealing | No |
With flange | No |