TIMKEN

TIMKEN Tapered roller bearing 78255X-90093

  • ERIKS:11495805
  • Manufacturer:053893402642
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€1,528.95/ pieceexcl. VAT

€1,850.03incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
64.988 mm
Cup Outer diameter
139.7 mm
Total width
77.788 mm
Sealing
No
With flange
No