TIMKEN

TIMKEN Tapered roller bearing 78255D/78551

  • ERIKS:11495803
  • Manufacturer:013992340368
Image 1
Taper Roller Bearing, Imperial, Single Row
Save to list

€1,380.53/ pieceexcl. VAT

€1,670.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
64.988 mm
Cup Outer diameter
140.03 mm
Total width
66.091 mm
Sealing
No
With flange
No