TIMKEN

TIMKEN Tapered roller bearing 78215C-907A4

  • ERIKS:12832879
  • Manufacturer:053893878881
Image 1
Save to list

€1,259.51/ pieceexcl. VAT

€1,524.01incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
54.102 mm
Cup Outer diameter
139.7 mm
Total width
77.724 mm
Sealing
No
With flange
No