

€1,585.88/ pieceexcl. VAT
€1,918.91incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 104.902 mm |
Cup Outer diameter | 181.102 mm |
Total width | 104.902 mm |
Sealing | No |
With flange | No |