TIMKEN

TIMKEN Tapered roller bearing 780-90049

  • ERIKS:11495766
  • Manufacturer:053893088914
Image 1
Save to list

€1,739.09/ pieceexcl. VAT

€2,104.30incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
101.6 mm
Cup Outer diameter
180.975 mm
Total width
104.775 mm
Sealing
No
With flange
No