

€3,298.48/ pieceexcl. VAT
€3,991.16incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 95.25 mm |
Cup Outer diameter | 180.975 mm |
Total width | 104.775 mm |
Sealing | No |
With flange | No |