TIMKEN

TIMKEN Tapered roller bearing 759-90078

  • ERIKS:12832862
  • Manufacturer:053893085197
Image 1
Save to list

€1,482.18/ pieceexcl. VAT

€1,793.44incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
88.9 mm
Cup Outer diameter
162.052 mm
Total width
104.902 mm
Sealing
No
With flange
No