

€1,322.41/ pieceexcl. VAT
€1,600.12incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 85.027 mm |
Cup Outer diameter | 155.575 mm |
Total width | 101.6 mm |
Sealing | No |
With flange | No |