TIMKEN

TIMKEN Tapered roller bearing 749A-90040

  • ERIKS:11495676
  • Manufacturer:053893082707
Image 1
Save to list

€1,389.44/ pieceexcl. VAT

€1,681.22incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
82.55 mm
Cup Outer diameter
155.575 mm
Total width
101.6 mm
Sealing
No
With flange
No