TIMKEN

TIMKEN Tapered roller bearing 749-90112

  • ERIKS:12614305
  • Manufacturer:053893082530
Image 1
Save to list

€1,187.25/ pieceexcl. VAT

€1,436.57incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
85.09 mm
Cup Outer diameter
155.702 mm
Total width
101.6 mm
Sealing
No
With flange
No