

€3,237.86/ pieceexcl. VAT
€3,917.81incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 139.7 mm |
Cup Outer diameter | 215.9 mm |
Total width | 106.426 mm |
Sealing | No |
With flange | No |