TIMKEN

TIMKEN Tapered roller bearing 74537-90217

  • ERIKS:11495608
  • Manufacturer:053893393674
Image 1
Save to list

€3,356.67/ pieceexcl. VAT

€4,061.57incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
136.652 mm
Cup Outer diameter
215.9 mm
Total width
106.426 mm
Sealing
No
With flange
No