TIMKEN

TIMKEN Tapered roller bearing 73562/73876CD

  • ERIKS:12832810
  • Manufacturer:053893389776
Image 1
Image 2
Image 1
Image 2
Save to list

€21,032.06/ pieceexcl. VAT

€25,448.79incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
143.002 mm
Cup Outer diameter
222.25 mm
Total width
75.692 mm
Sealing
No
With flange
No