TIMKEN

TIMKEN Tapered roller bearing 73551-90060

  • ERIKS:11495546
  • Manufacturer:053893389394
Image 1
Save to list

€6,656.34/ pieceexcl. VAT

€8,054.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
139.7 mm
Cup Outer diameter
222.25 mm
Total width
75.692 mm
Sealing
No
With flange
No