

€1,010.56/ pieceexcl. VAT
€1,222.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 47.625 mm |
Cup Outer diameter | 123.825 mm |
Sealing | No |
With flange | No |