TIMKEN

TIMKEN Tapered roller bearing 71453-90207

  • ERIKS:11495516
  • Manufacturer:053893383996
Image 1
Save to list

€2,039.20/ pieceexcl. VAT

€2,467.43incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
115.062 mm
Cup Outer diameter
190.5 mm
Total width
106.426 mm
Sealing
No
With flange
No