TIMKEN

TIMKEN Tapered roller bearing 71450-90045

  • ERIKS:11495492
  • Manufacturer:053893382814
Image 1
Save to list

€1,672.98/ pieceexcl. VAT

€2,024.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
114.3 mm
Cup Outer diameter
190.5 mm
Total width
106.363 mm
Sealing
No
With flange
No