TIMKEN

TIMKEN Tapered roller bearing 71437-90130

  • ERIKS:11495485
  • Manufacturer:053893368009
Image 1
Save to list

€2,544.25/ pieceexcl. VAT

€3,078.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
111.125 mm
Cup Outer diameter
190.5 mm
Total width
106.363 mm
Sealing
No
With flange
No