

€2,544.25/ pieceexcl. VAT
€3,078.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 111.125 mm |
Cup Outer diameter | 190.5 mm |
Total width | 106.363 mm |
Sealing | No |
With flange | No |