

€5,959.72/ pieceexcl. VAT
€7,211.26incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 107.95 mm |
Cup Outer diameter | 190.5 mm |
Total width | 106.426 mm |
Sealing | No |
With flange | No |