TIMKEN

TIMKEN Tapered roller bearing 71425-90021

  • ERIKS:11495471
  • Manufacturer:053893381725
Image 1
Save to list

€1,917.32/ pieceexcl. VAT

€2,319.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
107.95 mm
Cup Outer diameter
190.5 mm
Total width
106.426 mm
Sealing
No
With flange
No