TIMKEN

TIMKEN Tapered roller bearing 687-90115

  • ERIKS:11439634
  • Manufacturer:053893079462
Image 1
Save to list

€3,550.20/ pieceexcl. VAT

€4,295.74incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
101.6 mm
Cup Outer diameter
168.402 mm
Total width
92.202 mm
Sealing
No
With flange
No