TIMKEN

TIMKEN Tapered roller bearing 687-90090

  • ERIKS:12614294
  • Manufacturer:053893079394
Image 1
Save to list

€1,348.30/ pieceexcl. VAT

€1,631.44incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
101.6 mm
Cup Outer diameter
168.402 mm
Total width
92.202 mm
Sealing
No
With flange
No