

€1,839.33/ pieceexcl. VAT
€2,225.59incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 98.552 mm |
Cup Outer diameter | 168.402 mm |
Total width | 114.3 mm |
Sealing | No |
With flange | No |