

€1,329.92/ pieceexcl. VAT
€1,609.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 117.602 mm |
Cup Outer diameter | 181.102 mm |
Total width | 63.5 mm |
Sealing | No |
With flange | No |