TIMKEN

TIMKEN Tapered roller bearing 683-90039

  • ERIKS:11495389
  • Manufacturer:053893078205
Image 1
Save to list

€1,216.80/ pieceexcl. VAT

€1,472.33incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
95.25 mm
Cup Outer diameter
168.275 mm
Total width
92.075 mm
Sealing
No
With flange
No