TIMKEN

TIMKEN Tapered roller bearing 681A-90112

  • ERIKS:12614289
  • Manufacturer:053893077888
Image 1
Save to list

€1,267.54/ pieceexcl. VAT

€1,533.72incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
92.075 mm
Cup Outer diameter
168.275 mm
Total width
92.075 mm
Sealing
No
With flange
No