TIMKEN

TIMKEN Tapered roller bearing 67985-90143

  • ERIKS:11495353
  • Manufacturer:053893377049
Image 1
Save to list

€7,128.20/ pieceexcl. VAT

€8,625.12incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
206.375 mm
Cup Outer diameter
282.575 mm
Total width
101.6 mm
Sealing
No
With flange
No