

€6,970.03/ pieceexcl. VAT
€8,433.74incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 203.2 mm |
Cup Outer diameter | 282.702 mm |
Total width | 101.6 mm |
Sealing | No |
With flange | No |