TIMKEN

TIMKEN Tapered roller bearing 67983-90131

  • ERIKS:11495340
  • Manufacturer:053893376387
Image 1
Save to list

€6,970.03/ pieceexcl. VAT

€8,433.74incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
203.2 mm
Cup Outer diameter
282.702 mm
Total width
101.6 mm
Sealing
No
With flange
No