

€2,458.57/ pieceexcl. VAT
€2,974.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 199.949 mm |
Cup Outer diameter | 282.575 mm |
Total width | 46.038 mm |
Sealing | No |
With flange | No |