TIMKEN

TIMKEN Tapered roller bearing 67885-90239

  • ERIKS:11495292
  • Manufacturer:053893374383
Image 1
Save to list

€5,082.70/ pieceexcl. VAT

€6,150.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
190.5 mm
Cup Outer diameter
266.7 mm
Total width
103.188 mm
Sealing
No
With flange
No