

€5,998.08/ pieceexcl. VAT
€7,257.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 184.15 mm |
Cup Outer diameter | 266.7 mm |
Total width | 103.124 mm |
Sealing | No |
With flange | No |