TIMKEN

TIMKEN Tapered roller bearing 67790-90244

  • ERIKS:11495237
  • Manufacturer:053893371078
Image 1
Save to list

€4,305.97/ pieceexcl. VAT

€5,210.22incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
177.8 mm
Cup Outer diameter
247.65 mm
Total width
103.188 mm
Sealing
No
With flange
No